Shop All Wire Disconnects
Power First
Male Disconnect, Red, 22-16AWG, PK100
Mfr # 24C706
Zoro # G5206345
product price: $35.79
/pk 100, $0.36/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 22 to 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C706
- Zoro # G5206345
- UPC # 190735588574
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.945 in |
Barrel Inside Dia. | 0.157 in |
Strip Length | 1/4 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 22 AWG |
Barrel Size | Standard |
Wire Size Range | 22 AWG - 16 AWG |
Tab Width | 0.25 in |
Barrel Outside Diameter | 0.157 in |
Barrel Inside Diameter | 0.067 in |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/8" Inside Diameter - Black - 1800' Length (FRPPWL.380-BSP)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C761)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (large), PK 25 (D63)
- Power First Wire Connectors & Disconnects