Shop All Wire Disconnects
Power First
Male Disconnect, Blue, 16-14AWG, PK50
Mfr # 24C851
Zoro # G6216341
product price: $17.19
/pk 50, $0.34/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C851
- Zoro # G6216341
- UPC # 190735589830
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.866 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.197 in |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Size | Standard |
Minimum Wire Size | 16 AWG |
Barrel Outside Diameter | 0.197 in |
Barrel Inside Diameter | 0.091 in |
Strip Length | 1/4 in |
Maximum Wire Size | 14 AWG |
Tab Width | 0.187 in |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT271)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- Power First Wire Connectors & Disconnects