Shop All Wire Disconnects
Power First
Male Disconnect, Blue, 16-14AWG, PK50
Mfr # 24C788
Zoro # G6170954
product price: $24.89
/pk 50, $0.50/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Insulation Type Nylon
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C788
- Zoro # G6170954
- UPC # 190735589311
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.945 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.197 in |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.091 in |
Tab Width | 0.25 in |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Outside Diameter | 0.197 in |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGK9)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C761)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- Power First Wire Disconnects