Shop All Wire Disconnects
Power First
Male Disconnect, Blue, 16-14AWG, PK25
Mfr # 5WHH4
Zoro # G1889675
product price: $16.15
/pk 25, $0.65/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Heat Shrink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5WHH4
- Zoro # G1889675
- UPC # 190735600412
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.555 in |
Barrel Inside Dia. | 0.091 in |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.091 in |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Strip Length | 1/4 in |
Barrel Outside Diameter | 0.256 in |
Wire Size Range | 16 AWG - 14 AWG |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70Q150-4)
- D-LINE Raceway, Half Round Mini, 9 ft. 10In, White (US/R3D3015W/GR)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C788)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- Power First Wire Connectors & Disconnects