Shop All Wire Disconnects
Power First
Male Disconnect, Blue, 16-14AWG, PK100
Mfr # 5UGR0
Zoro # G3180624
original price:
$14.52
9% off
new price: $13.19
/pk 100, $0.13/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5UGR0
- Zoro # G3180624
- UPC # 190735599419
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.787 in |
Barrel Inside Dia. | 0.091 in |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Barrel Outside Diameter | 0.177 in |
Barrel Inside Diameter | 0.091 in |
Strip Length | 1/4 in |
Wire Size Range | 16 AWG - 14 AWG |
Tab Width | 0.187 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB41)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 3.000 X 3.000, Item# 4130-30 [Case] (FABDUCTSPACER4130-30-CS160-PC)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-3)
- Power First Wire Disconnects