Shop All Wire Disconnects
Power First
Male Disconnect, Blue, 16-14AWG, PK100
Mfr # 24C901
Zoro # G5836521
product price: $28.39
/pk 100, $0.28/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Insulation Type Vinyl
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C901
- Zoro # G5836521
- UPC # 190735590317
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.185 in |
Minimum Wire Size | 16 AWG |
Barrel Outside Diameter | 0.185 in |
Strip Length | 1/4 in |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Inside Diameter | 0.091 in |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Tab Width | 0.187 in |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EP32)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- Power First Wire Disconnects