Shop All Wire Disconnects
Power First
Male Disconnect, Blue, 16-14AWG, PK100
Mfr # 24C853
Zoro # G7467363
product price: $25.99
/pk 100, $0.26/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C853
- Zoro # G7467363
- UPC # 190735589854
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.874 in |
Barrel Inside Dia. | 0.197 in |
Maximum Wire Size | 14 AWG |
Tab Width | 0.25 in |
Barrel Size | Standard |
Barrel Outside Diameter | 0.197 in |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.091 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 25A, 32V AC, Not Applicable (AGU-25)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22977384)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 50A (783XZ2)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- Power First Wire Disconnects