Shop All Wire Disconnects
Power First
Male Disconnect, Blue, 16-14AWG, PK100
Mfr # 24C791
Zoro # G5669964
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 16 to 14 AWG
Product Information
- Brand Power First
- MFR # 24C791
- Zoro # G5669964
- UPC # 190735589342
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.187 in |
Overall Length | 0.787 in |
Barrel Inside Dia. | 0.197 in |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
Tab Width | 0.187 in |
Barrel Inside Diameter | 0.091 in |
For Wire Size | 14 AWG, 16 AWG |
Barrel Outside Diameter | 0.197 in |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Details
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11AB0)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 20-1/4 in L, 13-3/8 in W (PG1118Z80417)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- SIEMENS Aux Switch 1NO, Screw Terminal (3RH2911-1BA10)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- Power First Wire Disconnects