Shop All Wire Disconnects
Power First
Male Disconnect, Bare, 16-14AWG, PK100
Mfr # 5UGK7
Zoro # G0802435
product price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5UGK7
- Zoro # G0802435
- UPC # 190735599136
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.646 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.091 in |
Tab Width | 0.25 in |
Barrel Outside Diameter | 0.13 in |
Barrel Inside Diameter | 0.091 in |
Strip Length | 1/4 in |
Barrel Size | Standard |
Wire Size Range | 16 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.091 in, Barrel Outside Diameter 0.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Green (HS378-GN)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- Power First Wire Connectors & Disconnects