Shop All Splicing Connectors
Power First
Long Barrel Splice, 4.80 in. L, Brown
Mfr # 22EZ43
Zoro # G9717897
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 4.8 in
- Color Code Brown
- Overall Length 4.8 in
- Outside Dia. 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ43
- Zoro # G9717897
- UPC # 190735588048
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 4.8 in |
Overall Length | 4.8 in |
Outside Dia. | 1.1 in |
Length (Straight Wireway) | 4.8 in |
Maximum Wire Size | 500 kcmil |
Barrel Size | Long |
Barrel Inside Diameter | 0.88 in |
Strip Length | 2 7/16 in |
Minimum Wire Size | 500 kcmil |
Maximum Wire Insulation Diameter | 1.1 in |
Barrel Outside Diameter | 1.1 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Brown, Die Code 87, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 500 kcmil, Maximum Wire Size 500 kcmil, Number of Crimps 8, Overall Length 4.8 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.88 in, Barrel Outside Diameter 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 60A, 3 Pole, 277/480V AC (TEY360)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 70A, 250V AC, Non-Indicating (NON-70)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- LUTRON Lighting Dimmer, 1-Pole, 120V, White (PD-6WCL-WH)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- OMNISPORTS Inline Cable Splice Kit with IP67 Waterproof 10-Conductor (OM4235123)
- Power First Wire Connectors & Disconnects