Shop All Splicing Connectors
Power First
Long Barrel Splice, 3.79 in. L, Blue
Mfr # 22EZ42
Zoro # G1980058
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 3.79 in
- Color Code Blue
- Overall Length 3.79 in
- Outside Dia. 0.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 22EZ42
- Zoro # G1980058
- UPC # 190735588031
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 3.79 in |
Overall Length | 3.79 in |
Outside Dia. | 0.96 in |
Length (Straight Wireway) | 3.79 in |
Barrel Inside Diameter | 0.79 in |
Minimum Wire Size | 400 kcmil |
Barrel Size | Long |
Strip Length | 1 29/32 in |
Maximum Wire Size | 400 kcmil |
Barrel Outside Diameter | 0.96 in |
Maximum Wire Insulation Diameter | 0.96 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Blue, Die Code 76, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 400 kcmil, Maximum Wire Size 400 kcmil, Number of Crimps 8, Overall Length 3.79 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.79 in, Barrel Outside Diameter 0.96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HNF362J)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- POWER FIRST Short Barrel Splice, 2.15 in. L, White (22EZ25)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- Power First Splicing Connectors