Shop All Splicing Connectors
Power First
Long Barrel Splice, 3.41 in. L, Yellow
Mfr # 22EZ39
Zoro # G2099380
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 3.41 in
- Color Code Yellow
- Overall Length 3.41 in
- Wire Gauge 250 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ39
- Zoro # G2099380
- UPC # 190735588000
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 3.41 in |
Overall Length | 3.41 in |
Outside Dia. | 0.77 in |
Length (Straight Wireway) | 3.41 in |
Maximum Wire Size | 250 kcmil |
Strip Length | 1 23/32 in |
Barrel Outside Diameter | 0.77 in |
Barrel Inside Diameter | 0.63 in |
Maximum Wire Insulation Diameter | 0.77 in |
Barrel Size | Long |
Minimum Wire Size | 250 kcmil |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Yellow, Die Code 62, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 250 kcmil, Maximum Wire Size 250 kcmil, Number of Crimps 8, Overall Length 3.41 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.63 in, Barrel Outside Diameter 0.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 14 AWG 9 Ft Cord No Ends (SE5000-EC143)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- Power First Wire Connectors & Disconnects