Shop All Splicing Connectors
Power First
Long Barrel Splice, 2.78 in. L, Purple
Mfr # 22EZ38
Zoro # G0473070
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.78 in
- Color Code Purple
- Overall Length 2.78 in
- Standards ANSI, UL 486A-486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ38
- Zoro # G0473070
- UPC # 190735587997
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 2.78 in |
Overall Length | 2.78 in |
Outside Dia. | 0.7 in |
Length (Straight Wireway) | 2.78 in |
Barrel Inside Diameter | 0.56 in |
Maximum Wire Size | 4/0 AWG |
Barrel Outside Diameter | 0.7 in |
Barrel Size | Long |
Maximum Wire Insulation Diameter | 0.7 in |
Strip Length | 1 13/32 in |
Minimum Wire Size | 4/0 AWG |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Purple, Die Code 54, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 4/0 AWG, Number of Crimps 8, Overall Length 2.78 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.56 in, Barrel Outside Diameter 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CP)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 8A, 600V AC, Non-Indicating (FLSR008)
- BRYANT Locking Device, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wre Grounding, L7-15R, Screw Terminal, Brwn (4750DR)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- Power First Wire Connectors & Disconnects