Shop All Splicing Connectors
Power First
Long Barrel Splice, 2.15 in. L, Black
Mfr # 22EZ36
Zoro # G1863876
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.15 in
- Color Code Black
- Overall Length 2.15 in
- Standards ANSI, UL 486A-486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ36
- Zoro # G1863876
- UPC # 190735587973
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 2.15 in |
Overall Length | 2.15 in |
Outside Dia. | 0.57 in |
Length (Straight Wireway) | 2.15 in |
Maximum Wire Insulation Diameter | 0.57 in |
Maximum Wire Size | 2/0 AWG |
Barrel Size | Long |
Minimum Wire Size | 2/0 AWG |
Strip Length | 1 3/32 in |
Barrel Outside Diameter | 0.57 in |
Barrel Inside Diameter | 0.44 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Black, Die Code 45, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 2/0 AWG, Number of Crimps 6, Overall Length 2.15 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.44 in, Barrel Outside Diameter 0.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC240)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3689)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- PANDUIT Compression Connector, 1/0 AWG (SCL1/0-X)
- Power First Wire Connectors & Disconnects