Shop All Splicing Connectors
Power First
Long Barrel Splice, 2.02 in. L, Pink
Mfr # 22EZ35
Zoro # G1818251
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.02 in
- Color Code Pink
- Overall Length 2.02 in
- Outside Dia. 0.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ35
- Zoro # G1818251
- UPC # 190735587966
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 2.02 in |
Overall Length | 2.02 in |
Outside Dia. | 0.54 in |
Length (Straight Wireway) | 2.02 in |
Strip Length | 1 1/32 in |
Maximum Wire Size | 1/0 AWG |
Maximum Wire Insulation Diameter | 0.54 in |
Barrel Inside Diameter | 0.4 in |
Barrel Size | Long |
Barrel Outside Diameter | 0.54 in |
Minimum Wire Size | 1/0 AWG |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Pink, Die Code 42, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 1/0 AWG, Maximum Wire Size 1/0 AWG, Number of Crimps 4, Overall Length 2.02 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.4 in, Barrel Outside Diameter 0.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2SR)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- Power First Wire Connectors & Disconnects