Shop All Splicing Connectors
Power First
Long Barrel Splice, 2.02 in. L, Green
Mfr # 22EZ34
Zoro # G1818260
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.02 in
- Color Code Green
- Overall Length 2.02 in
- Outside Dia. 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ34
- Zoro # G1818260
- UPC # 190735587959
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 2.02 in |
Overall Length | 2.02 in |
Outside Dia. | 0.47 in |
Length (Straight Wireway) | 2.02 in |
Barrel Inside Diameter | 0.36 in |
Maximum Wire Insulation Diameter | 0.47 in |
Barrel Outside Diameter | 0.47 in |
Maximum Wire Size | 1 AWG |
Barrel Size | Long |
Minimum Wire Size | 1 AWG |
Strip Length | 1 1/32 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Green, Die Code 37, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Number of Crimps 4, Overall Length 2.02 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.36 in, Barrel Outside Diameter 0.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- COXREELS 7199 - Cable Clamp #7 0.44" ID (7199)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-FA)
- HALEX 12 Corner Pull Elbow (14405)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- Power First Wire Connectors & Disconnects