Shop All Splicing Connectors
Power First
Long Barrel Splice, 1.90 in. L, Brown
Mfr # 22EZ33
Zoro # G9081527
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.9 in
- Color Code Brown
- Overall Length 1.9 in
- Outside Dia. 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 22EZ33
- Zoro # G9081527
- UPC # 190735587942
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.9 in |
Overall Length | 1.9 in |
Outside Dia. | 0.41 in |
Length (Straight Wireway) | 1.9 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 2 AWG |
Strip Length | 31/32 in |
Barrel Size | Long |
Barrel Inside Diameter | 0.3 in |
Barrel Outside Diameter | 0.41 in |
Maximum Wire Insulation Diameter | 0.41 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Brown, Die Code 33, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Number of Crimps 4, Overall Length 1.9 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.3 in, Barrel Outside Diameter 0.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (257SM)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- Power First Wire Connectors & Disconnects