Shop All Splicing Connectors
Power First
Long Barrel Splice, 1.77 in. L, Gray
Mfr # 22EZ32
Zoro # G9007896
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.77 in
- Color Code Gray
- Overall Length 1.77 in
- Outside Dia. 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ32
- Zoro # G9007896
- UPC # 190735587935
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.77 in |
Overall Length | 1.77 in |
Outside Dia. | 0.37 in |
Length (Straight Wireway) | 1.77 in |
Maximum Wire Size | 4 AWG |
Barrel Inside Diameter | 0.27 in |
Maximum Wire Insulation Diameter | 0.37 in |
Minimum Wire Size | 4 AWG |
Barrel Size | Long |
Strip Length | 29/32 in |
Barrel Outside Diameter | 0.37 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Gray, Die Code 29, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Number of Crimps 4, Overall Length 1.77 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.27 in, Barrel Outside Diameter 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FNM-3-1/2)
- IEC AUTO RESET LIMIT SWITCH (E035-50023901)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Green (22EZ34)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- BATTERY DOCTOR Self Tapping Idc Splice Connector 12-10 (80836)
- Power First Splicing Connectors