Shop All Plug Adapters
Power First
Locking Cord Adapter, 15A, L5-20, 5-15
Mfr # 1FD77
Zoro # G1871405
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5-15
- Number of Outlets 1
- Max. Amps 15 A
- Color Orange
- Plug Configuration NEMA L5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 1FD77
- Zoro # G1871405
- UPC # 190735585696
- Country of Origin Multiple
- Category Plug Adapters
Dimensions
Wire Size | 12 AWG |
Cord Length | 10 in |
Details
Item | Locking Cord Adapter |
Connector Type | 5-15 |
Number of Outlets | 1 |
Max. Amps | 15 A |
Color | Orange |
Plug Configuration | NEMA L5-20P |
Voltage | 120V AC |
Temp. Range - Ext. Cords and Outlet Strips | 32 Degrees to 167 Degrees F |
Voltage - Ext. Cords and Outlet Strips | 120VAC |
Jacket Material | PVC |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | L5-20P |
Watts | 1875 |
Gauge - Ext. Cords and Outlet Strips | 12 AWG |
Temp. Range | 32 Degrees to 167 Degrees F |
Gauge | 12 AWG |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Voltage Rating | 125 |
Max. Watts | 1,875 W |
Temp. Rating | 32 Degrees to 167 Degrees F |
Jacket Color | Orange |
Description
Locking Cord Adapter, Number of Outlets 1, Max. Amps 15 A, Voltage 120V AC, Plug Configuration NEMA L5-20P, Connector Type NEMA 5-15R, Temp. Rating 32 Degrees to 167 Degrees F, Wire Size 12 AWG, Cord Length 10 in, Color Orange, Jacket Material PVC, Max. Watts 1,875 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CD273, Size 3 (AB53480)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- POWER FIRST Cord Adapter, 20A, L14-30, L5-20 (4FZZ5)
- POWER FIRST Cord Adapter, 20A, L14-30, 5-20 (4FZZ6)
- POWER FIRST Surge Protector Plug Adapter, 3 Outlets (52NY48)
- POWER FIRST Plug Adapter, 6 Outlets, Connector 5-15P (52NY38)
- POWER FIRST Surge Protector Plug Adapter, 1 Outlet (52NY47)
- AC WORKS 25ft Generator L14-30P 30A 4-Prong Plug to 50A RV/ Marine Power Inlet Adapter Cord (L1430M50-025)
- Power First Plug Adapters