Shop All Portable GFCI
Power First
Line Crd GFCI, 6ft., Ylw, 15A, 5-15P, 125VAC
Mfr # 11X426
Zoro # G6106222
original price:
$83.54
14% off
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 1
- Voltage 125V AC
- Receptacle Configuration NEMA 5-15R
- Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 11X426
- Zoro # G6106222
- UPC # 190735585061
- Country of Origin China
- Category Portable GFCI
Dimensions
Wire Size | 12 AWG |
Cord Length | 6 ft |
Range of Lengths | 5 to 10 ft. |
Description
Line Cord GFCI, Cord Length 6 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Rainproof, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Green (HS359-S100-GREEN)
- NOARK Mms Aux Side Mount 1No+1Nc (MMS-LX-11)
- CHAMPION POWER EQUIPMENT Champion Power Station Solar Panel, 200W (201247)
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V (11X424)
- POWER FIRST Line Cord GFCI, 2 ft, 15 A, 125V AC, SJTW, NEMA 5-15, 12 AWG, 3 Outlets, 50/60 Hz, Yellow (2XYR8)
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 125VAC (11X429)
- POWER FIRST Plg-In GFCI with Cord, 6 ft., Ylw, 15A, 125V (11X430)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- POWER FIRST Line Cord GFCI, 6.0 ft. Cord L, Yellow (53TY60)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- Power First Portable GFCI