Shop All Portable GFCI
Power First
Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 120V
Mfr # 5YL47
Zoro # G2015194
original price:
$70.97
10% off
new price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 1
- Voltage 125V AC
- Receptacle Configuration NEMA 5-15R
- Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5YL47
- Zoro # G2015194
- UPC # 190735600580
- Country of Origin Multiple
- Category Portable GFCI
Dimensions
Wire Size | 12 AWG |
Cord Length | 2 ft |
Range of Lengths | 9" to 4 ft. |
Description
Line Cord GFCI, Cord Length 2 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Outdoor, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Switch, 3 Term On/Off, Red, 25A, 12V (82-0303)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, Outdoor (11X436)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- POWER FIRST Line Cord GFCI, 2 ft, 15 A, 125V AC, SJTW, NEMA 5-15, 12 AWG, 3 Outlets, 50/60 Hz, Yellow (2XYR8)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X427)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- Power First Portable GFCI