Shop All Rocker Switches
This Product is Discontinued
Power First
Lighted Rocker Switch, SPST, 3 Connections (Discontinued)
Mfr # 2VLR7
Zoro # G1627507
This Product is Discontinued
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On/Off Lighted
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2VLR7
- Zoro # G1627507
- UPC # 190735593783
- Country of Origin China
- Category Rocker Switches
Details
Item | Lighted Rocker Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | On/Off Lighted |
Terminals | Screw |
Mounting Hole | 0.830 in x 1.450 in |
AC Contact Rating | 15A @ 277V, 20A @ 125V |
HP | 1 1/2 hp |
Operating Temp. Range | 32 Degrees to 104 Degrees F |
Standards | CE, CUL, TUV, UL Listed |
Body Color | Black |
Switch Color | Black |
Special Features | One Contact for Neon Light, Light Can be Wired for Constant On |
Product Type | Rocker Switch |
Terminal Connection Type | Screw Terminals |
Switch Function Configuration | On/Off |
Operator Illumination | Illuminated |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off Lighted, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15A @ 277V, 20A @ 125V, HP 1 1/2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards CE, CUL, TUV, UL Listed, Special Features One Contact for Neon Light, Light Can be Wired for Constant On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.