Shop All Landscape Lighting
This Product is Discontinued
Power First
LED Outdoor Stake, 120V (Discontinued)
Mfr # 21RJ29
Zoro # G5307626
This Product is Discontinued
Key Features
- For Use With Outdoor Holiday Lighting and Decoration
- Lamp Type - Fixtures Integrated LED
- Number of Sensors 0
- Fixture Housing Finish Unfinished
- Fixture Mounting Location Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 21RJ29
- Zoro # G5307626
- UPC # 190735587553
- Country of Origin Unknown
- Category Landscape Lighting
Dimensions
Fixture Width | 4 in |
Fixture Height | 7 in |
Fixture Length | 4 1/4 in |
Width | 4" |
Length | 4-1/4' |
Height | 7" |
Description
General Purpose Floodlight, Voltage 120V AC, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Ground, Height 7 in, Width 4 in, Fixture Housing Color Green, Fixture Housing Material Plastic, Standards UL588
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.