Shop All Generator & Power Inverter Accessories
Power First
Inverter Remote Control Module
Mfr # 26X008
Zoro # G4653905
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 8M Core Telephone Line
- For Use With 26X002, 26X003, 26X004, 26X006, 26X007
- Material Metal, ABS
- Shop By Closeouts
- Overall Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 26X008
- Zoro # G4653905
- UPC # 190735591406
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Overall Width | 3.5 in |
Overall Height | 6 1/4 in |
Overall Depth | 2 3/4 in |
Details
Item | Remote Control |
Includes | 8M Core Telephone Line |
For Use With | 26X002, 26X003, 26X004, 26X006, 26X007 |
Material | Metal, ABS |
Shop By | Closeouts |
Description
Remote Control, For Use With 26X002, 26X003, 26X004, 26X006, 26X007, Material Metal, ABS, Overall Height 6 1/4 in, Overall Width 3.5 in, Overall Depth 2 3/4 in, Includes 8M Core Telephone Line
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Blue (WL-SW-025-50-BL)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- ILSCO Copper Neutral Bar Connector, Cndctr 4T (D167-4-EC)
- GENERAC 25 ft. 50 Amp generator cord with NEMA 1450 male and locking CS6364 female (6389)
- RELIANCE CONTROLS TRANSFER SWITCH KIT 125V (R310A)
- ARCON 50 ft. 30 A Extension Generator Power Cord with Handle (ARC-11534)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- GENERAC 6390 - 50-Ft 50-Amp Generator Cord (6390)
- GENERAC 42-circuit 200 Amp Load Center SE ATS - NEMA 1 UL (not CUL) (RXG42SHA1)
- Power First Generator & Power Inverter Accessories