Shop All Cable Ties
Power First
Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack
Mfr # 36J142
Zoro # G4993414
Best Seller
product price: $4.69
/pk 100, $0.05/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.14"
- Color - Cable Tie Black
- Tensile Strength 40 lb.
- Width - Cable Tie 0.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J142
- Zoro # G4993414
- UPC # 190735595589
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 9.8" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 2.60" |
Approximate Length - Cable Tie | 9-1/2" |
Length - Cable Tie | 9.50" |
Approximate Length | 9-1/2" |
Nominal Length | 10 in |
Nominal Max. Bundle Dia. | 2 3/4 in |
Actual Length | 9.84 in |
Description
Cable Tie, Standard, Actual Length 9.84 in, Width 0.14 in, Nominal Length 10 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Intermediate, Nominal Max. Bundle Dia. 2 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 2.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1A, 250V AC, Nonindicating (TR1R)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A121206)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- POWER FIRST 7.9" L Intermediate Cable Tie RD PK 100 (36J221)
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- POWER FIRST 3.9" L Miniature Cable Tie GN PK 100 (36J208)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- ADVANCE CABLE TIES 36 175lb UV Black Cable Tie 50/BG (AL-36-175-0-L)
- Power First Cable Ties