Shop All Power Strips
Power First
Ground Stake, 6 Outlet, 125V
Mfr # 21RJ26
Zoro # G6140951
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Green
- Cord Length 6 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 21RJ26
- Zoro # G6140951
- UPC # 190735587522
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Length | 5 1/4 in |
Height | 8 3/4 in |
Width | 3 in |
Length (Straight Wireway) | 5 1/4 in |
Description
Programable Outdoor Power Stake, Number of Outlets 6, Max. Amps 15 A, Voltage 120V AC, Housing Material Noryl, Special Features Photocell Activates Outlets at Dusk, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Cord Length 6 ft, Trade Designation SJTW, Length 5 1/4 in, Width 3 in, Height 8 3/4 in, Wire Size 14 AWG, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 240/480V AC (31EG92)
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case (CT1650)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-15-RP)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, 1NO, 11A @ 125V AC Contact Rating (V7-2B27D8-022)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- Power First Power Strips