Shop All Wire Disconnects
Power First
Female Flag Disconnect, Blu, 16-14AWG, PK50
Mfr # 24C723
Zoro # G4978093
product price: $27.25
/pk 50, $0.55/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Connection Type Crimp
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C723
- Zoro # G4978093
- UPC # 190735588710
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.819 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.177 in |
Barrel Outside Diameter | 0.177 in |
Barrel Size | Standard |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.087 in |
Maximum Wire Size | 14 AWG |
Tab Width | 0.25 in |
Strip Length | 1/4 in |
Wire Size Range | 16 AWG - 14 AWG |
Description
Female Flag Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2064A.12.05)
- SCHNEIDER ELECTRIC On-delay, Timer, w/control Signal, 240V, 8A (RE17RAMU)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1/3 hp @ 125V AC, 10A @ 125V AC (GSW-18)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (small), PK 25 (D28)
- Power First Wire Connectors & Disconnects