Shop All Wire Disconnects
Power First
Female Disconnect, Yellow, 12-10AWG, PK50
Mfr # 24C907
Zoro # G7603495
product price: $18.49
/pk 50, $0.37/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Connection Type Crimp
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C907
- Zoro # G7603495
- UPC # 190735590379
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.866 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.244 in |
Strip Length | 3/8 in |
Wire Size Range | 12 AWG - 10 AWG |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Barrel Inside Diameter | 0.134 in |
Tab Width | 0.187 in |
Barrel Size | Standard |
Barrel Outside Diameter | 0.244 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09405.35.01)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF240-03-10)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (A806LP)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- Power First Wire Disconnects