Shop All Wire Disconnects
Power First
Female Disconnect, Yellow, 12-10AWG, PK50
Mfr # 24C886
Zoro # G6169667
product price: $30.89
/pk 50, $0.62/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Wire Range 12 to 10 AWG
- Connection Type Crimp
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C886
- Zoro # G6169667
- UPC # 190735590171
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.953 in |
Barrel Inside Dia. | 0.244 in |
Strip Length | 3/8 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.134 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Size | Standard |
Barrel Outside Diameter | 0.244 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- Power First Wire Disconnects