Shop All Wire Disconnects
Power First
Female Disconnect, Yellow, 12-10AWG, PK50
Mfr # 24C857
Zoro # G0103315
product price: $19.39
/pk 50, $0.39/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Wire Range 12 to 10 AWG
- Connection Type Crimp
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C857
- Zoro # G0103315
- UPC # 190735589892
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.866 in |
Tab Size | 0.032 in x 0.110 in |
Barrel Inside Dia. | 0.256 in |
Barrel Inside Diameter | 0.134 in |
Barrel Outside Diameter | 0.256 in |
Wire Size Range | 12 AWG - 10 AWG |
Minimum Wire Size | 12 AWG |
Barrel Size | Standard |
Maximum Wire Size | 10 AWG |
Tab Width | 0.11 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270)
- HAMMOND N1 Screw Cover, 4 x 4 x 4, Steel/Gray (CS444)
- EATON BUSSMANN Pwr Dist Block, 255A, 4P, 6AWG-250 MCM, 600V (16003-4)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- Power First Wire Disconnects