Shop All Wire Disconnects
Power First
Female Disconnect, Yellow, 12-10AWG, PK50
Mfr # 24C856
Zoro # G6100622
product price: $19.75
/pk 50, $0.40/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Insulation Type Nylon
- Wire Range 12 to 10 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C856
- Zoro # G6100622
- UPC # 190735589885
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.866 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.256 in |
Tab Width | 0.187 in |
Maximum Wire Size | 10 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.134 in |
Minimum Wire Size | 12 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Outside Diameter | 0.256 in |
Strip Length | 3/8 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- 3M Barb Cable Tie CTSB18BK120-L, Blac, PK500 (CTSB18BK120-L)
- BLUE SEA SYSTEMS Blue Sea 5235 1A ATO/ATC Fuse (5235)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500-12)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC5)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- Power First Wire Connectors & Disconnects