Shop All Wire Disconnects
Power First
Female Disconnect, Yellow, 12-10AWG, PK50
Mfr # 24C708
Zoro # G8490903
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 24C708
- Zoro # G8490903
- UPC # 190735588598
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.953 in |
Barrel Inside Dia. | 0.256 in |
Strip Length | 3/8 in |
Tab Width | 0.25 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Barrel Outside Diameter | 0.256 in |
Barrel Inside Diameter | 0.134 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Size | Standard |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF50D2)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK25 (5WHH4)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C761)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- Power First Wire Connectors & Disconnects