Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK100
Mfr # 5WHC3
Zoro # G1009601
product price: $11.25
/pk 100, $0.11/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Insulation Type Vinyl
- Wire Range 22 to 16 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5WHC3
- Zoro # G1009601
- UPC # 190735599921
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.748 in |
Barrel Inside Dia. | 0.067 in |
Barrel Inside Diameter | 0.067 in |
Barrel Outside Diameter | 0.157 in |
Tab Width | 0.187 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 22 AWG |
Barrel Size | Standard |
Strip Length | 1/4 in |
Wire Size Range | 22 AWG - 16 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 300 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Purple (HS357-S10-PURPLE)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2016A.12.07)
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- TAYMAC Electrical Box, 73.374675 cu in, Outlet Box, 1 Gangs (MKG420CS)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C730)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- Power First Wire Connectors & Disconnects