Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK100
Mfr # 4FRK4
Zoro # G1126404
product price: $25.99
/pk 100, $0.26/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Wire Range 22 to 16 AWG
- Insulation Type Nylon
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRK4
- Zoro # G1126404
- UPC # 190735597675
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.886 in |
Barrel Inside Dia. | 0.067 in |
Maximum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.067 in |
Tab Width | 0.25 in |
Strip Length | 1/4 in |
Barrel Size | Standard |
Minimum Wire Size | 22 AWG |
Wire Size Range | 22 AWG - 16 AWG |
Barrel Outside Diameter | 0.157 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Gray, Steel (A24244SU)
- SQUARE D Load Center, HOM, 20 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2040M200PRB)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- Power First Wire Disconnects