Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK100
Mfr # 24C894
Zoro # G6137607
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Wire Range 22 to 16 AWG
- Connection Type Crimp
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C894
- Zoro # G6137607
- UPC # 190735590256
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.110 in |
Overall Length | 0.748 in |
Barrel Inside Dia. | 0.15 in |
Barrel Size | Standard |
Strip Length | 1/4 in |
Minimum Wire Size | 22 AWG |
Tab Width | 0.11 in |
Barrel Outside Diameter | 0.157 in |
Maximum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.067 in |
Wire Size Range | 22 AWG - 16 AWG |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- HALEX Adalet 2in. Service Entrance Cap (58020)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (PLT2I-M0)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (4FRK9)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC5)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- ANCOR Ancor Heat Shrink Universal Speaker Connector Kit f/22-18/16-14 - Asso (SPKKIT)
- Power First Wire Disconnects