Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK100
Mfr # 24C893
Zoro # G9083557
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Insulation Type Vinyl
- Wire Range 22 to 16 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 24C893
- Zoro # G9083557
- UPC # 190735590249
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.748 in |
Tab Size | 0.032 in x 0.110 in |
Barrel Inside Dia. | 0.15 in |
Barrel Inside Diameter | 0.067 in |
Barrel Outside Diameter | 0.157 in |
Maximum Wire Size | 16 AWG |
Wire Size Range | 22 AWG - 16 AWG |
Strip Length | 1/4 in |
Minimum Wire Size | 22 AWG |
Barrel Size | Standard |
Tab Width | 0.11 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- Power First Wire Disconnects