Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK100
Mfr # 24C891
Zoro # G5698935
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Wire Range 22 to 16 AWG
- Connection Type Crimp
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C891
- Zoro # G5698935
- UPC # 190735590225
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.764 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.15 in |
Barrel Outside Diameter | 0.157 in |
Barrel Inside Diameter | 0.067 in |
Tab Width | 0.187 in |
Strip Length | 1/4 in |
Barrel Size | Standard |
Maximum Wire Size | 16 AWG |
Wire Size Range | 22 AWG - 16 AWG |
Minimum Wire Size | 22 AWG |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (LC1D65ABD)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- LEVITON Straight Blade Plug (14W33)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGK9)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- Power First Wire Disconnects