Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK100
Mfr # 24C889
Zoro # G5595493
product price: $28.15
/pk 100, $0.28/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Insulation Type Vinyl
- Connection Type Crimp
- Wire Range 22 to 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C889
- Zoro # G5595493
- UPC # 190735590201
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.187 in |
Overall Length | 0.764 in |
Barrel Inside Dia. | 0.15 in |
Tab Width | 0.187 in |
Strip Length | 1/4 in |
Barrel Size | Standard |
Barrel Inside Diameter | 0.067 in |
Barrel Outside Diameter | 0.157 in |
Minimum Wire Size | 22 AWG |
Wire Size Range | 22 AWG - 16 AWG |
Maximum Wire Size | 16 AWG |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 6A, 600V AC, Nonindicating (A6D6R)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A20R166HCR)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P720)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM003)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- Power First Wire Disconnects