Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK100
Mfr # 24C787
Zoro # G5638884
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 22 to 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 24C787
- Zoro # G5638884
- UPC # 190735589304
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.187 in |
Overall Length | 0.787 in |
Barrel Inside Dia. | 0.157 in |
Wire Size Range | 22 AWG - 16 AWG |
Barrel Outside Diameter | 0.157 in |
Barrel Size | Standard |
Tab Width | 0.187 in |
Strip Length | 1/4 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.067 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 3 to 150 psi, Standard Action (9012GAW25)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTOW (4GAA9)
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RN1)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5WHC2)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- Power First Wire Disconnects