Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK100
Mfr # 24C786
Zoro # G5524556
product price: $30.15
/pk 100, $0.30/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Connection Type Crimp
- Wire Range 22 to 16 AWG
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C786
- Zoro # G5524556
- UPC # 190735589298
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.787 in |
Barrel Inside Dia. | 0.157 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Wire Size Range | 22 AWG - 16 AWG |
Barrel Outside Diameter | 0.157 in |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.067 in |
Barrel Size | Standard |
Tab Width | 0.187 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT, 15A @ 600V AC Contact Rating (3MN1)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-2)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (4FRK9)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (small), PK 25 (D28)
- Power First Wire Connectors & Disconnects