Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK100
Mfr # 24C760
Zoro # G5294186
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Insulation Type Nylon
- Connection Type Crimp
- Wire Range 22 to 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 24C760
- Zoro # G5294186
- UPC # 190735589052
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.846 in |
Barrel Inside Dia. | 0.157 in |
Minimum Wire Size | 22 AWG |
Strip Length | 1/4 in |
Wire Size Range | 22 AWG - 16 AWG |
Barrel Inside Diameter | 0.067 in |
Maximum Wire Size | 16 AWG |
Tab Width | 0.25 in |
Barrel Size | Standard |
Barrel Outside Diameter | 0.157 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62E)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Black - 4' Long Stick (HS465-BK)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C880)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- Power First Wire Connectors & Disconnects