Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK100
Mfr # 24C722
Zoro # G7555895
product price: $26.89
/pk 100, $0.27/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Insulation Type Nylon
- Wire Range 22 to 16 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C722
- Zoro # G7555895
- UPC # 190735588703
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.772 in |
Tab Size | 0.020 in x 0.110 in |
Barrel Inside Dia. | 0.157 in |
Barrel Outside Diameter | 0.157 in |
Barrel Size | Standard |
Barrel Inside Diameter | 0.067 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Strip Length | 1/4 in |
Tab Width | 0.11 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/8" Inside Diameter - 100' Length (BSLNY0125-100)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277-B7-K)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- Power First Wire Disconnects