Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK50
Mfr # 24C885
Zoro # G6179695
product price: $18.39
/pk 50, $0.37/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Insulation Type Vinyl
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C885
- Zoro # G6179695
- UPC # 190735590164
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.795 in |
Barrel Inside Dia. | 0.185 in |
Barrel Outside Diameter | 0.185 in |
Minimum Wire Size | 16 AWG |
Tab Width | 0.187 in |
Barrel Size | Standard |
Barrel Inside Diameter | 0.091 in |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Wire Size Range | 16 AWG - 14 AWG |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN COMP 90D EMT 3/4"" (49058)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC4)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P BK/WT (70615NP)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 200A, 300V AC, Non-Indicating (A3T200)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-0)
- Power First Wire Disconnects