Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK50
Mfr # 24C884
Zoro # G6180797
product price: $16.45
/pk 50, $0.33/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Insulation Type Vinyl
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C884
- Zoro # G6180797
- UPC # 190735590157
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.795 in |
Tab Size | 0.032 in x 0.187 in |
Barrel Inside Dia. | 0.185 in |
Tab Width | 0.187 in |
Strip Length | 1/4 in |
Barrel Outside Diameter | 0.185 in |
Wire Size Range | 16 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.091 in |
Barrel Size | Standard |
Minimum Wire Size | 16 AWG |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- EATON Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve (PDG53M1200E2NN)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No (XTCE050D00T)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGK9)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- Power First Wire Connectors & Disconnects