Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # 5UGR2
Zoro # G2074037
product price: $12.25
/pk 100, $0.12/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Insulation Type Nylon
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5UGR2
- Zoro # G2074037
- UPC # 190735599433
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.787 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.091 in |
Maximum Wire Size | 14 AWG |
Tab Width | 0.187 in |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Size | Standard |
Minimum Wire Size | 16 AWG |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.091 in |
Barrel Outside Diameter | 0.177 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 4 (HNF361SS)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF90-75-A)
- MARINCO 110A Pigtail Adapter - 30A Female to 50A Male (110A)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- Power First Wire Connectors & Disconnects