Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # 4FRK5
Zoro # G1094511
product price: $28.15
/pk 100, $0.28/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRK5
- Zoro # G1094511
- UPC # 190735597682
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.906 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.091 in |
Barrel Inside Diameter | 0.091 in |
Wire Size Range | 16 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Barrel Outside Diameter | 0.177 in |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
Tab Width | 0.25 in |
Barrel Size | Standard |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C730)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100, Seam: Butted (5WHC0)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- Power First Wire Connectors & Disconnects