Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # 24C897
Zoro # G5569767
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 24C897
- Zoro # G5569767
- UPC # 190735590287
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.764 in |
Tab Size | 0.032 in x 0.187 in |
Barrel Inside Dia. | 0.185 in |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Barrel Size | Standard |
Barrel Outside Diameter | 0.185 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Tab Width | 0.187 in |
Barrel Inside Diameter | 0.091 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD13)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK100 (EPS200-3/8-6"-BLACK-10-10 PC PKS)
- GE Molded Case Circuit Breaker, TEY Series 50A, 3 Pole, 277/480V AC (TEY350)
- TRIPP LITE PDU, 120V, 14 Outlet, 15 ft., Black (DRS1215)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- Power First Wire Connectors & Disconnects