Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # 24C784
Zoro # G6077075
product price: $30.39
/pk 100, $0.30/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C784
- Zoro # G6077075
- UPC # 190735589274
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.787 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.197 in |
Barrel Outside Diameter | 0.197 in |
Wire Size Range | 16 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.091 in |
Tab Width | 0.187 in |
Barrel Size | Standard |
Minimum Wire Size | 16 AWG |
Strip Length | 1/4 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- SIEMENS Coil Kit, 120VAC, NEMA Size 00-2.5 (75D73070F)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C761)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- Power First Wire Connectors & Disconnects