Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # 24C730
Zoro # G6159553
product price: $27.25
/pk 100, $0.27/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C730
- Zoro # G6159553
- UPC # 190735588789
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.772 in |
Tab Size | 0.020 in x 0.110 in |
Barrel Inside Dia. | 0.197 in |
Barrel Outside Diameter | 0.197 in |
Tab Width | 0.11 in |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.091 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Steel Liquid Tight Connector, 25PK (SL50I)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- RACO Conduit Body Cover, 1/2" Hub Sz., Aluminum (CSC050)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- Power First Wire Disconnects