Shop All Wire Disconnects
Power First
Female Disconnect, Bare, 16-14AWG, PK100
Mfr # 5UGL0
Zoro # G1580354
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Non-Insulated
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 5UGL0
- Zoro # G1580354
- UPC # 190735599167
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.543 in |
Barrel Inside Dia. | 0.091 in |
Strip Length | 1/4 in |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Outside Diameter | 0.13 in |
Tab Width | 0.187 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.091 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.091 in, Barrel Outside Diameter 0.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- 3M 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (MNG10-6RX)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK25 (5WHH4)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- Power First Wire Connectors & Disconnects